Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Machine saw blade

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Width

Thickness

Teeth per unit of length

Code

Package / Quantity

Price (AMD)

300 mm

20 mm

1.25 mm

14 PCS/Inch

x 0

Code: 0606300125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Width 20 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 14 PCS/Inch

300 mm

25 mm

1.5 mm

14 PCS/Inch

x 0

Code: 0606300214

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Width 25 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 14 PCS/Inch

300 mm

25 mm

1.5 mm

10 PCS/Inch

x 0

Code: 0606300210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Width 25 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 10 PCS/Inch

400 mm

25 mm

1.25 mm

14 PCS/Inch

x 0

Code: 0606400125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 25 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 14 PCS/Inch

400 mm

30 mm

1.5 mm

14 PCS/Inch

x 0

Code: 060640015

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 30 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 14 PCS/Inch

400 mm

25 mm

1.5 mm

6 PCS/Inch

x 0

Code: 0606400206

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 25 mm
  • Teeth per unit of length 6 PCS/Inch
  • Thickness 1.5 mm
  • Length 400 mm

400 mm

25 mm

1.5 mm

14 PCS/Inch

x 0

Code: 0606400215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 25 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 14 PCS/Inch

400 mm

25 mm

1.25 mm

10 PCS/Inch

x 1

Code: 0606400210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness 1.25 mm
  • Length 400 mm
  • Width 25 mm
  • Teeth per unit of length 10 PCS/Inch

400 mm

25 mm

1.5 mm

22 PCS/Inch

x 0

Code: 0606400217

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 25 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 22 PCS/Inch

400 mm

25 mm

1.5 mm

18 PCS/Inch

x 0

Code: 0606400216

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 25 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 18 PCS/Inch

Code: 0606400222

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 25 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 22 PCS/Inch

Code: 0606400218

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 25 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 18 PCS/Inch

Code: 0606400322

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 30 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 22 PCS/Inch

Code: 0606400318

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 30 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 18 PCS/Inch

Code: 0606400414

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 30 mm
  • Thickness 2 mm
  • Teeth per unit of length 14 PCS/Inch

Code: 060642520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 425 mm
  • Width 30 mm
  • Thickness 2 mm
  • Teeth per unit of length 6 PCS/Inch

Code: 0606400410

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 30 mm
  • Thickness 2 mm
  • Teeth per unit of length 10 PCS/Inch

Code: 060645020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 450 mm
  • Width 25 mm
  • Thickness 2 mm
  • Teeth per unit of length 8 PCS/Inch

Code: 0606300128

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 300 mm
  • Width 20 mm
  • Thickness 1.25 mm
  • Teeth per unit of length 18 PCS/Inch

Code: 0606400310

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 30 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 10 PCS/Inch

Code: 0606400214

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Width 25 mm
  • Thickness 1.5 mm
  • Teeth per unit of length 10 PCS/Inch
  • For hacksaws
  • Particularly suitable for sawing stainless steel and other materials that are difficult to saw

Related products

Added to cart