Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Plug-in nipple S 4000 FT
+374(0) 60 708807
Tecnical Description
Connection thread
Width across flats
Max. pressure
Flow capacity
Code
Package / Quantity
Price (AMD)
Code: 0699410512
Tecnical Description
Code: 0699410538
Tecnical Description
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar
Allows optimal power delivery for compressed air consumers
Hardened steel nipples
For max. load-bearing capacity and long service life
Airtight connections
Low energy use and high efficiency
Exposed surfaces are chromium-plated, nickel-plated or galvanised.
High corrosion resistance u2013 protected even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4.
Compatibility with other compressed air fittings
Related products
LAST VIEWED