xPlug-in nipple S 4000 FT
Code: 0699410538
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar
Allows optimal power delivery for compressed air consumers
Hardened steel nipples
For max. load-bearing capacity and long service life
Airtight connections
Low energy use and high efficiency
Exposed surfaces are chromium-plated, nickel-plated or galvanised.
High corrosion resistance u2013 protected even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4.
Compatibility with other compressed air fittings