Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hose clamp

Log in to see price

+374(0) 60 708807

Tecnical Description

  • ROHS-compliant: Yes
  • Surface of the screw: Galvanised
  • Material of the screw: Steel
  • Material of the clamp band: Ferritic steel F1
  • Surface of the clamp band: Plain
  • Material of the housing: Ferritic steel F1
  • Drive type: H
  • Norms: DIN 3017

Width of band

Min./max. grip range

Width across flats

Tightening torque

Code

Package / Quantity

Price (AMD)

9 mm

100-120 mm

7 mm

3 Nm

x 0

Code: 0539110120

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 100-120 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

9 mm

20-32 mm

7 mm

3 Nm

x 10

Code: 053912032

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Norms DIN 3017
  • Width across flats 7 mm
  • Material of the housing Ferritic steel F1
  • Material of the clamp band Ferritic steel F1
  • ROHS-compliant Yes
  • Width of band 9 mm
  • Drive type H
  • Min./max. grip range 20-32 mm
  • Surface of the screw Galvanised
  • Tightening torque 3 Nm
  • Material of the screw Steel
  • Surface of the clamp band Plain

9 mm

25-40 mm

7 mm

3 Nm

x 10

Code: 053912540

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Drive type H
  • Surface of the screw Galvanised
  • Min./max. grip range 25-40 mm
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Material of the clamp band Ferritic steel F1
  • Material of the housing Ferritic steel F1
  • ROHS-compliant Yes
  • Width across flats 7 mm
  • Norms DIN 3017
  • Tightening torque 3 Nm
  • Width of band 9 mm

9 mm

32-50 mm

7 mm

3 Nm

x 10

Code: 053913250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Surface of the clamp band Plain
  • Tightening torque 3 Nm
  • Norms DIN 3017
  • Material of the screw Steel
  • Width of band 9 mm
  • Drive type H
  • ROHS-compliant Yes
  • Width across flats 7 mm
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Material of the clamp band Ferritic steel F1
  • Min./max. grip range 32-50 mm

9 mm

40-60 mm

7 mm

3 Nm

x 10

Code: 053914060

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Norms DIN 3017
  • Drive type H
  • Min./max. grip range 40-60 mm
  • Material of the housing Ferritic steel F1
  • Width of band 9 mm
  • ROHS-compliant Yes
  • Tightening torque 3 Nm
  • Surface of the screw Galvanised
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Width across flats 7 mm
  • Material of the clamp band Ferritic steel F1

9 mm

50-70 mm

7 mm

3 Nm

x 0

Code: 053915070

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 50-70 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

9 mm

70-90 mm

7 mm

3 Nm

x 0

Code: 053917090

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 70-90 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

9 mm

60-80 mm

7 mm

3 Nm

x 0

Code: 053916080

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 60-80 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

9 mm

8-16 mm

7 mm

3 Nm

x 0

Code: 053918 16

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 8-16 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

9 mm

90-110 mm

7 mm

3 Nm

x 0

Code: 0539190110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 90-110 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549210130

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 110-130 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549220140

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 120-140 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 054922032

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 20-32 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 054922540

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 25-40 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549230150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 130-150 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549240160

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 140-160 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 054924060

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 40-60 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 054925070

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 50-70 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 054926080

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 60-80 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 054927090

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 70-90 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549280100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 80-100 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549290110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 90-110 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549200120

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 100-120 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0549200320

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 300-320 mm
  • Width across flats 12 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 05398 12

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Surface of the clamp band Plain
  • Tightening torque 1.5 Nm
  • Width across flats 6 mm
  • Width of band 7.5 mm
  • Drive type H
  • ROHS-compliant Yes
  • Min./max. grip range 8-12 mm
  • Surface of the screw Galvanised
  • Material of the screw Steel
  • Material of the housing Ferritic steel F1
  • Norms DIN 3017
  • Material of the clamp band Ferritic steel F1

Code: 053910 16

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. grip range 10-16 mm
  • Material of the screw Steel
  • Width of band 7.5 mm
  • Material of the clamp band Ferritic steel F1
  • Drive type H
  • Material of the housing Ferritic steel F1
  • Tightening torque 1.5 Nm
  • Surface of the clamp band Plain
  • Width across flats 6 mm
  • Surface of the screw Galvanised
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 0539180100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 80-100 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 053913045

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 30-45 mm
  • Width across flats 7 mm
  • Tightening torque 3 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 053911222

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • ROHS-compliant Yes
  • Surface of the clamp band Plain
  • Material of the clamp band Ferritic steel F1
  • Tightening torque 3 Nm
  • Width across flats 7 mm
  • Min./max. grip range 12-22 mm
  • Surface of the screw Galvanised
  • Material of the screw Steel
  • Drive type H
  • Material of the housing Ferritic steel F1
  • Norms DIN 3017

Code: 054921627

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 16-27 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 053911627

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Surface of the screw Galvanised
  • Material of the screw Steel
  • Material of the clamp band Ferritic steel F1
  • Tightening torque 3 Nm
  • Drive type H
  • Min./max. grip range 16-27 mm
  • Width across flats 7 mm
  • Surface of the clamp band Plain
  • Width of band 9 mm
  • Material of the housing Ferritic steel F1
  • Norms DIN 3017
  • ROHS-compliant Yes

Code: 054923550

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 35-50 mm
  • Width across flats 7 mm
  • Tightening torque 5 Nm
  • Material of the clamp band Ferritic steel F1
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Ferritic steel F1
  • Drive type H
  • Norms DIN 3017
  • ROHS-compliant Yes

Asymmetrical housing

  • Even distribution of force
  • Clamp head does not tilt away during tightening

Smooth, embossed inside of band with rounded edges

Prevents injuries and hose damage

Related products

LAST VIEWED

Added to cart