Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hose clamp

Log in to see price

+374(0) 60 708807

Tecnical Description

  • ROHS-compliant: Yes
  • Surface of the screw: Galvanised
  • Material of the screw: Steel
  • Width across flats: 7 mm
  • Width of band: 12 mm
  • Material of the housing: Steel
  • Surface of the housing: Galvanised
  • Drive type: Crosshead
  • Material of the clamp band: Steel
  • Surface of the clamp band: Galvanised

Min./max. grip range

Material of the clamp band

Surface of the clamp band

Material of the screw

Code

Package / Quantity

Price (AMD)

100-120 mm

Steel

Galvanised

Steel

x 0

Code: 4950210120

Tecnical Description

  • Min./max. grip range 100-120 mm
  • Material of the clamp band Steel
  • Surface of the clamp band Galvanised
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Steel
  • Surface of the housing Galvanised
  • Width of band 12 mm
  • Drive type Crosshead
  • Width across flats 7 mm
  • ROHS-compliant Yes

110-130 mm

Steel

Galvanised

Steel

x 0

Code: 4950211130

Tecnical Description

  • Min./max. grip range 110-130 mm
  • Material of the clamp band Steel
  • Surface of the clamp band Galvanised
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Steel
  • Surface of the housing Galvanised
  • Width of band 12 mm
  • Drive type Crosshead
  • Width across flats 7 mm
  • ROHS-compliant Yes

70-90 mm

Steel

Galvanised

Steel

x 0

Code: 495027090

Tecnical Description

  • Min./max. grip range 70-90 mm
  • Material of the clamp band Steel
  • Surface of the clamp band Galvanised
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Steel
  • Surface of the housing Galvanised
  • Width of band 12 mm
  • Drive type Crosshead
  • Width across flats 7 mm
  • ROHS-compliant Yes

90-110 mm

Steel

Galvanised

Steel

x 0

Code: 4950290110

Tecnical Description

  • Min./max. grip range 90-110 mm
  • Material of the clamp band Steel
  • Surface of the clamp band Galvanised
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Steel
  • Surface of the housing Galvanised
  • Width of band 12 mm
  • Drive type Crosshead
  • Width across flats 7 mm
  • ROHS-compliant Yes

Related products

LAST VIEWED

Added to cart