Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet lashing belt for inner lashing

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Red
  • Width: 45 mm
  • Length: 3.5 m
  • Hand force with ratchet: 50 daN
  • Norms: EN 12195-2
  • Permitted tensile force LC in the strapping: 2000 daN
  • Recommended tensile load: 1000 daN
  • Pre-load: 260 daN

Permitted tensile force LC in the strapping

Recommended tensile load

Pre-load

Length

Code

Package / Quantity

Price (AMD)

2000 daN

1000 daN

260 daN

3.5 m

x 0

Code: 071392 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 2000 daN
  • Recommended tensile load 1000 daN
  • Pre-load 260 daN
  • Length 3.5 m
  • Width 45 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Norms EN 12195-2
Specification
  • Polyester lashing belts
  • Pressure ratchet
  • Can be used at temperatures of between u201340u00b0C and +100u00b0C
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Related products

Added to cart