Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet lashing belt with heavy-duty ratchet

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Red
  • Material: PES - Polyester
  • Min./max. temperature conditions: -40 to 100 °C
  • Width: 75 mm
  • Shape of the hook: Double pointed hook
  • Hand force with ratchet: 50 daN
  • Norms: EN 12195-2
  • Permitted tensile force LC in the strapping: 10000 daN
  • Recommended tensile load: 5000 daN
  • Pre-load: 480 daN

Length

Permitted tensile force LC in the strapping

Recommended tensile load

Shape of the hook

Code

Package / Quantity

Price (AMD)

4 m

10000 daN

5000 daN

Double pointed hook

x 0

Code: 071392 114

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 4 m
  • Permitted tensile force LC in the strapping 10000 daN
  • Recommended tensile load 5000 daN
  • Shape of the hook Double pointed hook
  • Pre-load 480 daN
  • Width 75 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

4 m

10000 daN

5000 daN

Double pointed hook

x 0

Code: 071392 115

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 4 m
  • Permitted tensile force LC in the strapping 10000 daN
  • Recommended tensile load 5000 daN
  • Shape of the hook Double pointed hook
  • Pre-load 480 daN
  • Width 75 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

10 m

10000 daN

5000 daN

Double pointed hook

x 0

Code: 071392 116

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 10 m
  • Permitted tensile force LC in the strapping 10000 daN
  • Recommended tensile load 5000 daN
  • Shape of the hook Double pointed hook
  • Pre-load 480 daN
  • Width 75 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C
Specification

Polyester lashing straps

Lashing ratchet

Application range from u201340u00b0C to +100u00b0C

Interior label

No premature wear

Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Related products

Added to cart