Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet lashing strap for automotive transport

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Red
  • Width: 50 mm
  • Material: PES - Polyester
  • Hand force with ratchet: 50 daN
  • Norms: EN 12195-2
  • Recommended tensile load: 2500 daN
  • Shape of the hook: Double pointed hook and swivel hook
  • Pre-load: 300 daN
  • Max. elongation lashing strap: 4 %
  • Length of belt controller: 100 cm
  • Length: 3.2 m

Recommended tensile load

Shape of the hook

Pre-load

Max. elongation lashing strap

Code

Package / Quantity

Price (AMD)

2500 daN

Double pointed hook and swivel hook

300 daN

4 %

x 0

Code: 071392 314

Tecnical Description

  • Recommended tensile load 2500 daN
  • Shape of the hook Double pointed hook and swivel hook
  • Pre-load 300 daN
  • Max. elongation lashing strap 4 %
  • Length of belt controller 100 cm
  • Length 3.2 m
  • Width 50 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
Specification

2-piece, closed lashing strap system in accordance with DIN EN 12195-2

Relieved double-tip hook

High level of flexibility of the hook in the perforated metal plate, no deformation of the area surrounding the hole.

This means the lashing straps cannot be damaged by hole deformation.

Label colour blue, attached at the loose end on the interior

The lashing strap must not touch the tyre; our strap controller is therefore 100cm long

Good distribution of pre-tensioning forces across the entire strap

Strap controller, with PES material on the strap side

Faster and safe attachment of lashing strap for transport operations in the automotive industry.

Structured rubber on the tyre side. The strap lies completely flat across the controller on the tyre

Notice

In the case of alternative lashing, direct lashing or lashing straps with loops, this may have a negative impact on the wheel bearings and/or wheel rims.

Related products

LAST VIEWED

Added to cart