xRatchet lashing strap for automotive transport
Code: 071392 314
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
2-piece, closed lashing strap system in accordance with DIN EN 12195-2
Relieved double-tip hook
High level of flexibility of the hook in the perforated metal plate, no deformation of the area surrounding the hole.
This means the lashing straps cannot be damaged by hole deformation.
Label colour blue, attached at the loose end on the interior
The lashing strap must not touch the tyre; our strap controller is therefore 100cm long
Good distribution of pre-tensioning forces across the entire strap
Strap controller, with PES material on the strap side
Faster and safe attachment of lashing strap for transport operations in the automotive industry.
Structured rubber on the tyre side. The strap lies completely flat across the controller on the tyre
In the case of alternative lashing, direct lashing or lashing straps with loops, this may have a negative impact on the wheel bearings and/or wheel rims.
LAST VIEWED