Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

HT brake protection

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Contents: 300 ml
  • Weight of content: 295 g
  • Container: Aerosol can
  • Smell/fragrance: Characteristic

Contents

Weight of content

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

300 ml

295 g

Aerosol can

Characteristic

x 1

Code: 0893816

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 300 ml
  • Weight of content 295 g
  • Container Aerosol can
  • Smell/fragrance Characteristic

Lubricating, separating and anti-corrosive paste extremely resistant to high temperatures and high pressures

Metal-free

  • Does not harm sensors on brake systems
  • Suitable for ABS brake systems and ASR and ESP systems

Heat-resistant up to 1400°C

Permanent and high level of lubrication thanks to ceramic components

Resistant to diluted acids, bases, spray water and salt water

Silicone- and AOX-free

Resistant to high pressures

Notice

  • Do not apply to brake discs and brake friction lining
  • Shake the aerosol thoroughly

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart