Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Angled locking plate Long

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length: 300 mm
  • Material thickness: 3 mm
  • DIN direction: DIN R/L
  • Colour: Silver metallic
  • Surface: Lacquered
  • Suitable for: Rebated corridor, apartment entrance and house doors
  • Limb length: 30 mm

Limb length 2

Material

Surface

Code

Package / Quantity

Price (AMD)

25 mm

Steel

Lacquered

x 0

Code: 0688505519

Tecnical Description

  • Limb length 2 25 mm
  • Material Steel
  • Surface Lacquered
  • Colour Silver metallic
  • Suitable for Rebated corridor, apartment entrance and house doors
  • DIN direction DIN R/L
  • Length 300 mm
  • Limb length 30 mm
  • Material thickness 3 mm

21 mm

Steel

Lacquered

x 0

Code: 0688505509

Tecnical Description

  • Limb length 2 21 mm
  • Material Steel
  • Surface Lacquered
  • Colour Silver metallic
  • Suitable for Rebated corridor, apartment entrance and house doors
  • DIN direction DIN R/L
  • Length 300 mm
  • Limb length 30 mm
  • Material thickness 3 mm
Specification

To increase the break-in resistance of corridor and house doors.

Notice
  • Cover caps for frame anchors are not provided.
  • Two metal frame anchors are required for mounting.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart