Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Striker plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Stainless steel
  • Width: 24 mm
  • Material thickness: 3 mm
  • Length: 245 mm
  • Gloss level: Gloss
  • Hole distance: 221 mm
  • Fire protection certified: No
  • Environmental Product Declaration: Yes

Suitable for

DIN direction

Material

Gloss level

Code

Package / Quantity

Price (AMD)

Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors

DIN R

Stainless steel

Gloss

x 0

Code: 0688509912

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Plastic doors, Profiled frame doors, Tubular door frames, Aluminium doors
  • DIN direction DIN R
  • Material Stainless steel
  • Gloss level Gloss
  • Length 245 mm
  • Width 24 mm
  • Material thickness 3 mm
  • Hole distance 221 mm
  • Fire protection certified No
  • Environmental Product Declaration Yes

Tubular door frames, Profiled frame doors, Plastic doors, Aluminium doors

DIN L

Stainless steel

Gloss

x 0

Code: 0688509913

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Tubular door frames, Profiled frame doors, Plastic doors, Aluminium doors
  • DIN direction DIN L
  • Material Stainless steel
  • Gloss level Gloss
  • Length 245 mm
  • Width 24 mm
  • Material thickness 3 mm
  • Hole distance 221 mm
  • Fire protection certified No
  • Environmental Product Declaration Yes
Specification

Wu00fcrth does not supply any electric strikes that are compatible with this.

Specified dimensions not binding. Subject to technical changes.

Related products

Added to cart