Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sliding door shell-type handle Type A

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Stainless steel
  • Thickness: 6 mm
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Suitable for glass-door thickness: 8 - 12 mm
  • Type of assembly: Fit with adhesive
  • Suitable for: Sliding glass doors
  • Outer diameter: 70 mm
  • Internal diameter: 42 mm
  • Diameter of hole: 50 mm

Material

Gloss level

Suitable for glass-door thickness

Thickness

Code

Package / Quantity

Price (AMD)

Stainless steel

Gloss

8 - 12 mm

6 mm

x 0

Code: 0687159000

Tecnical Description

  • Material Stainless steel
  • Gloss level Gloss
  • Suitable for glass-door thickness 8 - 12 mm
  • Thickness 6 mm
  • Type of assembly Fit with adhesive
  • Suitable for Sliding glass doors
  • DIN direction DIN R/L
  • Outer diameter 70 mm
  • Internal diameter 42 mm
  • Diameter of hole 50 mm
Specification

The sliding door shell-type handles must be glued in.

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart