Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cylinder Pencil Wheel

Log in to see price

+374(0) 60 708807

Tecnical Description

Diameter x length

Grid size

Code

Package / Quantity

Price (AMD)

10 x 13 mm

46

x 1

Code: 068071

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter x length 10 x 13 mm
  • Grid size 46

25 x 25 mm

30

x 0

Code: 068076

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter x length 25 x 25 mm
  • Grid size 30

20 x 30 mm

30

x 0

Code: 068075

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter x length 20 x 30 mm
  • Grid size 30

13 x 20 mm

30

x 0

Code: 068072

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter x length 13 x 20 mm
  • Grid size 30
Specification
  • Abrasive: Corundum
  • Bond: ceramic
  • Colour: pink
  • Shank diameter: 6 mm

Related products

LAST VIEWED

Added to cart