Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cylindrical Round Pencil Wheel

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Grid size: 30
  • Diameter x length: 20 x 25 mm

Diameter x length

Grid size

Code

Package / Quantity

Price (AMD)

20 x 25 mm

30

x 0

Code: 068061

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter x length 20 x 25 mm
  • Grid size 30
Specification
  • Abrasive: specially fused alumina
  • Bond: ceramic
  • Colour: pink
  • Shank diameter: 6 mm

Related products

LAST VIEWED

Added to cart