Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Air-conditioning system cleaner

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Contents: 1000 ml
  • Weight of content: 1050 g
  • Smell/fragrance: Neutral
  • Colour: Yellowish

Contents

Weight of content

Smell/fragrance

Colour

Code

Package / Quantity

Price (AMD)

1000 ml

1050 g

Neutral

Yellowish

x 1

Code: 0893117500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Yellowish
  • Smell/fragrance Neutral
  • Contents 1000 ml
  • Weight of content 1050 g

Easily cleans all cooling devices and air-conditioning systems in buildings of soot, dust, grease and oil, thereby providing longer service life and lower energy consumption.

Excellent cleaning performance

Thanks to its excellent creeping properties, it also reaches inaccessible areas.

High degree of material compatibility

As no AOX or silicone are used.

Longer service life

As the system is cleaned of dust, dirt, soot and oil.

Notice

In providing this information, we want to ensure you receive the best advice based on our experience and the tests we perform. Preliminary testing is required!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart