Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Espagnolette lock MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Type of assembly: Screw-on
  • Combination system: Yes
  • Cylinder diameter: 18 mm
  • Berlin key lock system: Possible
  • 18 to 21-mm bore dimension possible: Yes
  • Backset: 38 mm
  • 6 and 8-mm swivel bar possible: No

Suitable for door thickness

Type of assembly

Material

Code

Package / Quantity

Price (AMD)

19 mm

Screw-on

Zamak

x 0

Code: 0683532416

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for door thickness 19 mm
  • Backset 38 mm
  • Type of assembly Screw-on
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible No
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes

25 mm

Screw-on

Zamak

x 0

Code: 0683532417

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for door thickness 25 mm
  • Backset 38 mm
  • Type of assembly Screw-on
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible No
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes

28 mm

Screw-on

Zamak

x 0

Code: 0683532418

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for door thickness 28 mm
  • Backset 38 mm
  • Type of assembly Screw-on
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible No
  • Combination system Yes
  • Berlin key lock system Possible
  • Cylinder diameter 18 mm
  • 18 to 21-mm bore dimension possible Yes
Specification

Material: Die-cast zinc, nickel-plated

Suitable for building furnishing

Cylinder diameter: 18 mm

Drill measurement: 18u201321 mm

Forced locking option

Combinations of systems

Included in delivery:

  • 1 x espagnolette lock
  • 1 x standard rosette

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart