Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Interchangeable core cylinder MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Nickel-plated

Key number

Type of closure

Material

Surface

Code

Package / Quantity

Price (AMD)

20040

Keyed alike

Steel

Nickel-plated

x 0

Code: 0683532140

Tecnical Description

  • Key number 20040
  • Type of closure Keyed alike
  • Material Steel
  • Surface Nickel-plated

20041

Keyed alike

Steel

Nickel-plated

x 0

Code: 0683532141

Tecnical Description

  • Key number 20041
  • Type of closure Keyed alike
  • Material Steel
  • Surface Nickel-plated

20042

Keyed alike

Steel

Nickel-plated

x 0

Code: 0683532142

Tecnical Description

  • Key number 20042
  • Type of closure Keyed alike
  • Material Steel
  • Surface Nickel-plated

20043

Keyed alike

Steel

Nickel-plated

x 0

Code: 0683532143

Tecnical Description

  • Key number 20043
  • Type of closure Keyed alike
  • Material Steel
  • Surface Nickel-plated

20044

Keyed alike

Steel

Nickel-plated

x 0

Code: 0683532144

Tecnical Description

  • Key number 20044
  • Type of closure Keyed alike
  • Material Steel
  • Surface Nickel-plated

20001-20400

Keyed different

Steel

Nickel-plated

x 0

Code: 0683532151

Tecnical Description

  • Key number 20001-20400
  • Type of closure Keyed different
  • Material Steel
  • Surface Nickel-plated
Specification

Disc cylinder with 6 closing interlocks

Reversible key system

Easy to insert in the cylinder

Included in delivery:

  • 1 x interchangeable core cylinder
  • 2 x standard keys on ring
Notice

Master key system with up to 4000 or 1000 locking options possible on a standard order

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart