Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Locking hook MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Gloss level: Gloss
  • Type of assembly: Screw-on
  • 6 and 8-mm swivel bar possible: Yes

Assembly position

Material

Surface

Gloss level

Code

Package / Quantity

Price (AMD)

Top left, Bottom right

Zamak

Nickel-plated

Gloss

x 0

Code: 0683530420

Product information

Catalogue page as PDF 1

Tecnical Description

  • Surface Nickel-plated
  • Material Zamak
  • Assembly position Top left, Bottom right
  • 6 and 8-mm swivel bar possible Yes
  • Type of assembly Screw-on
  • Gloss level Gloss

Bottom left, Top right

Zamak

Nickel-plated

Gloss

x 0

Code: 0683530421

Product information

Catalogue page as PDF 1

Tecnical Description

  • Type of assembly Screw-on
  • Material Zamak
  • Gloss level Gloss
  • Assembly position Bottom left, Top right
  • 6 and 8-mm swivel bar possible Yes
  • Surface Nickel-plated

Top left, Bottom right

Zamak

Nickel-plated

Gloss

x 0

Code: 0683530856

Tecnical Description

  • Assembly position Top left, Bottom right
  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • 6 and 8-mm swivel bar possible Yes
  • Type of assembly Screw-on

Bottom left, Top right

Zamak

Nickel-plated

Gloss

x 0

Code: 0683530857

Tecnical Description

  • Assembly position Bottom left, Top right
  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • 6 and 8-mm swivel bar possible Yes
  • Type of assembly Screw-on

Neat assembly


Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart