Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Espagnolette lock MS 5000

Code: 0683532416

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Pin size 38 mm

Material: Die-cast zinc, nickel-plated

Suitable for building furnishing

Cylinder diameter: 18 mm

Drill measurement: 18u201321 mm

Forced locking option

Combinations of systems

Included in delivery:

  • 1 x espagnolette lock
  • 1 x standard rosette

Specified dimensions not binding. Subject to technical changes!

Added to cart