Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Extension test leads

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Wire cross section: 2.5 mm²
  • Overvoltage protection category: CAT III/1000 V
  • Max. nominal voltage: 1000 V/AC/DC
  • Plug-connector diameter: 4 mm
  • Length: 1.5 m
  • Max. nominal current: 32 A

Plug-connector diameter

Wire cross section

Length

Max. nominal current

Code

Package / Quantity

Price (AMD)

4 mm

2.5 mm²

1.5 m

32 A

x 0

Code: 071553 820

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Plug-connector diameter 4 mm
  • Wire cross section 2.5 mm²
  • Length 1.5 m
  • Max. nominal current 32 A
  • Max. nominal voltage 1000 V/AC/DC
  • Overvoltage protection category CAT III/1000 V
Specification

The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dust-proof storage.

  • With stackable 4 mm safety plug on both sides.
  • Leads: double-insulated, highly-flexible silicone stranded lead, cross-section 2.5 mmu00b2.
  • Length: 1.5 m.
  • Rated current/voltage: 32 A/1000 V CAT III.
  • Supply scope: one red and one black test lead.

Related products

Added to cart