Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Test leads, straight

Log in to see price

+374(0) 60 708807

Tecnical Description

Code

Package / Quantity

Price (AMD)

Code: 0715531006

Product information

Catalogue page as PDF 1

Tecnical Description

Specification
  • Double-insulated, 1.2-m silicone test leads, each with 1 x 4 mm safety plug, straight
  • Rated voltage IEC1010 1000 V CAT III 20 A
Notice

Silicone leads = temperature resistant, continuous up to 150u00b0C u2013 briefly up to 250u00b0C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70u00b0C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.

Related products

LAST VIEWED

Added to cart