Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

High-pressure sprayer

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Liquid volume: 5 l
  • Container capacity: 8 l
  • Working pressure: 3 bar
  • Hose length: 1.3 m
  • Product weight (per item): 2329 g

Liquid volume

Container capacity

Working pressure

Hose length

Code

Package / Quantity

Price (AMD)

5 l

8 l

3 bar

1.3 m

x 0

Code: 0891385005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Liquid volume 5 l
  • Container capacity 8 l
  • Working pressure 3 bar
  • Hose length 1.3 m
  • Product weight (per item) 2329 g
Specification

Uniform spraying pattern, even without continuous pumping

Large pressure pad

Easy filling

Large filling funnel

Effortless, mobile work

Carry strap

Large casing

  • Protected hose connection
  • Secure spraying pipe holder
  • Secure footing

Targeted application of the agent

Special flat jet nozzle

FPM seals resistant to chemicals

Specially coated piston rod and stainless-steel spring

Resistant to phosphoric acid up to 85%; resistant to hydrofluoric acid up to 50%

Notice

Use only for aqueous Wu00fcrth cleaning products.

This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.

Related products

LAST VIEWED

Added to cart