Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Socket wrench assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 470 mm
  • Height: 52 mm
  • Size foam section: 4
  • Number of pieces in assortment/set: 23 PCS
  • Depth: 335 mm

Depth

Width

Height

Size foam section

Code

Package / Quantity

Price (AMD)

335 mm

470 mm

52 mm

4

x 0

Code: 0965900202

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Depth 335 mm
  • Width 470 mm
  • Height 52 mm
  • Size foam section 4
  • Number of pieces in assortment/set 23 PCS
Specification

Contents:

  • Socket wrench inserts; hexagon, sizes 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 26; 27; 28; 30; 32
  • 130 mm and 250 mm extension
  • Cardan joint
  • Ratchet 1/2 inch
  • Empty compartment for filling with 1/4 inch assortments
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm

Related products

LAST VIEWED

Added to cart