Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

ABS 18 COMPACT M-CUBE cordless drill driver

Log in to see price

+374(0) 60 708807

Tecnical Description

Number of rechargeable batteries/batteries

Rechargeable battery/battery capacity

Nominal voltage

Idle speed 1st/2nd gear min./max.

Code

Package / Quantity

Price (AMD)

2 PCS

5 Ah

18 V/DC

0-600 / 0-1900 rpm

x 1

Code: 5701427002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Rechargeable battery/battery capacity 5 Ah
  • Nominal voltage 18 V/DC
  • Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
  • Number of rechargeable batteries/batteries 2 PCS

0 PCS

0 Ah

18 V/DC

0-600 / 0-1900 rpm

x 1

Code: 5701427000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
  • Rechargeable battery/battery capacity 0 Ah
  • Nominal voltage 18 V/DC
  • Number of rechargeable batteries/batteries 0 PCS

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work

  • Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating
  • Efficient, low-maintenance and brushless EC motor with long service life
  • Integrated LED lights for direct illumination of the working area
  • No signs of fatigue when operating due to lightweight and compact design
  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws realise a tight grip on the shank of the drill bit
  • Electronic signal switch for precise and comfortable working

Application area

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Related products

LAST VIEWED

Added to cart