Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED hand-held lamp WLH 20

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Power rating: 6 W
  • Nominal voltage: 230 V/AC
  • Protection class: Protection class II/protective insulation
  • IP protection class: IP 64
  • Power-lead length: 5 m
  • Cable connection: Solid rubber shaped plug
  • Luminous flux: 620 lm
  • Number of LEDs: 20 PCS
  • Cable type: H05BQ-F2x1.0 mm²

Luminous flux

Number of LEDs

Power rating

IP protection class

Code

Package / Quantity

Price (AMD)

620 lm

20 PCS

6 W

IP 64

x 0

Code: 0981742

Tecnical Description

  • Luminous flux 620 lm
  • Number of LEDs 20 PCS
  • Power rating 6 W
  • IP protection class IP 64
  • Protection class Protection class II/protective insulation
  • Nominal voltage 230 V/AC
  • Cable type H05BQ-F2x1.0 mm²
  • Power-lead length 5 m
  • Cable connection Solid rubber shaped plug
Specification

No need to change the bulb

  • Saves time
  • No downtime

Low power consumption

  • Saves costs
  • Environmentally friendly

No warm-up and pre-heating time

  • Full light efficiency immediately available
  • Very good cold start behaviour

Resistant to oil, petrol and UV radiation

Made in Germany

Related products

LAST VIEWED

Added to cart