Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

RECHARGEABLE LED HAND LAMP WL1 LED 3+1 W

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min. colour rendering index (CRI): 80
  • Luminous flux: 450 lm
  • Luminous flux main light: 450 lm
  • Luminous flux side light: 120 lm

Min. colour rendering index (CRI)

Luminous flux

Luminous flux main light

Luminous flux side light

Code

Package / Quantity

Price (AMD)

80

450 lm

450 lm

120 lm

x 1

Code: 0827940383

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min. colour rendering index (CRI) 80
  • Luminous flux 450 lm
  • Luminous flux main light 450 lm
  • Luminous flux side light 120 lm

Shadowless working LED hand lamp for narrow space

Short charging time, long light duration

Latest lithium-ion battery technology

Shadowless 12cm long COB light source

Slim light

Luminaire head is just 8mm wide

Slim design

Two different light levels

Main light 3W COB LED, spot light 1W LED

Flashlight function

Spot light above the luminaire head

Switch mode

Spot light, main light low, main light high, off

Luminaire head can be swiveled by 120°

Battery charging status

Three indicator lights

Strong magnet on the bottom of the light

The light intensity is infinitely variable:

  • Main light low: 250 lm
  • Main Light High: 450 lm
  • Spot light 120 lm

Notice

Li-Ion battery: 3.7 V, 9.62 Wh, 18650-2600 mAH

Related products

LAST VIEWED

Added to cart