Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cordless LED hand-held lamp WLH 1.4

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Luminous flux: 250 lm
  • Luminous period: 5 h
  • Charging time: 4 h
  • Impact resistance: IK07

Luminous flux

Luminous period

Charging time

Impact resistance

Code

Package / Quantity

Price (AMD)

250 lm

5 h

4 h

IK07

x 1

Code: 0827940114

Product information

Catalogue page as PDF 1

Tecnical Description

  • Charging time 4 h
  • Luminous period 5 h
  • Luminous flux 250 lm
  • Impact resistance IK07

Hand-held lamp with SMD LED, magnet, rotating and foldable hook

Perfect lighting

  • Easy suspension of the light thanks to the 360° rotating and folding plastic hook
  • Flexible attachment to all metallic surfaces due to a strong magnet in the base of the lamp
  • Ideal for illuminating a working environment due to its main light with 250 lumens
  • Quickly identify an empty battery with the indicator light

Continuous working

  • Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
  • Due to the compact design, it can be stored anywhere quickly and easily

Scope of delivery

  • Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply

Notice

Note: Conversion from micro-USB to USB-C ports

  • Order lamps with a micro-USB connection to the charger/charging cable art.0827940214.
  • Order lamps with a USB-C connection to the charger/charging cable art.0827940222.

Related products

LAST VIEWED

Added to cart