Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xRECHARGEABLE LED HAND LAMP WL1 LED 3+1 W
Code: 0827940383
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Shadowless working LED hand lamp for narrow space
Short charging time, long light duration
Latest lithium-ion battery technology
Shadowless 12cm long COB light source
Slim light
Luminaire head is just 8mm wide
Slim design
Two different light levels
Main light 3W COB LED, spot light 1W LED
Flashlight function
Spot light above the luminaire head
Switch mode
Spot light, main light low, main light high, off
Luminaire head can be swiveled by 120°
Battery charging status
Three indicator lights
Strong magnet on the bottom of the light
The light intensity is infinitely variable:
Notice
Li-Ion battery: 3.7 V, 9.62 Wh, 18650-2600 mAH
LAST VIEWED