Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Angled locking plate

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Colour: Silver coloured
  • Width: 25 mm
  • Surface: Anodised
  • Gloss level: Gloss
  • Suitable for: Guard width 16 mm, Guard width 20 mm

DIN direction

Suitable for

Material

Surface

Code

Package / Quantity

Price (AMD)

DIN L

Guard width 16 mm, Guard width 20 mm

Steel

Anodised

x 0

Code: 0688515576

Product information

Catalogue page as PDF 1

Tecnical Description

  • DIN direction DIN L
  • Suitable for Guard width 16 mm, Guard width 20 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • Width 25 mm

DIN R

Guard width 16 mm, Guard width 20 mm

Steel

Anodised

x 0

Code: 0688515575

Product information

Catalogue page as PDF 1

Tecnical Description

  • DIN direction DIN R
  • Suitable for Guard width 16 mm, Guard width 20 mm
  • Material Steel
  • Surface Anodised
  • Colour Silver coloured
  • Gloss level Gloss
  • Width 25 mm
Specification

Material: Steel

For rebated wooden doors with 4 mm rebate space

Narrow angled locking plate

  • Extremely practical attachment options
  • When the door is closed, the locking plate is covered by the lip of the door

Contact pressure of latch adjustable

No need to file the locking plate

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart