Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Soft absorber

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Galvanised
  • Material: Steel / plastic
  • DIN direction: DIN R/L
  • Suitable for: Wooden doors, Glass doors
  • Suitable for glass-door thickness: 8 mm, 10 mm, 12 mm
  • Suitable for min. door width: 625 mm
  • Suitable for min. door thickness: 26 mm
  • Suitable for max. door thickness: 40 mm
  • Cushioning effect: One-sided
  • Suitable for max. door weight: 40 kg

Material

Surface

Suitable for glass-door thickness

Suitable for max. door weight

Code

Package / Quantity

Price (AMD)

Steel / plastic

Galvanised

8 mm, 10 mm, 12 mm

40 kg

x 0

Code: 0687914200

Tecnical Description

  • Material Steel / plastic
  • Surface Galvanised
  • Suitable for glass-door thickness 8 mm, 10 mm, 12 mm
  • Suitable for max. door weight 40 kg
  • Suitable for Wooden doors, Glass doors
  • Suitable for min. door width 625 mm
  • Suitable for min. door thickness 26 mm
  • Suitable for max. door thickness 40 mm
  • Cushioning effect One-sided
  • DIN direction DIN R/L
Specification

The soft absorbers are mounted on the door leaf

  • Door does not strike loudly against the door frame
  • Anti-trap protection, as the door slows for the last 55 mm
  • The door is braked gently and pulls itself into the zero position
  • Can be used on DIN R and DIN L doors

Included in delivery:

  • 1 x absorber
  • 1 x arbour element for wooden sliding doors
  • 2 x hexagon sheet metal screws DIN 7976, 3.9 x 25 mm zinc-plated
  • 1 x assembly instructions
Notice

Rail stoppers should also be fitted in the guide rails as limit stops.

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart