Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diesel additive, AdBlue®

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Transparent
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Density: 1.09 g/cm³
  • Smell/fragrance: Nearly odourless
  • Chemical basis: Urea in demineralised water

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

1.89 l

Nearly odourless

Urea in demineralised water

x 0

Code: 5861700001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1.89 l
  • Colour Transparent
  • Smell/fragrance Nearly odourless
  • Chemical basis Urea in demineralised water
  • Shelf life from production 24 Month
  • Density 1.09 g/cm³
  • Density conditions at 20°C

1000 l

Nearly odourless

Urea in demineralised water

x 0

Code: 5861700004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1000 l
  • Colour Transparent
  • Smell/fragrance Nearly odourless
  • Chemical basis Urea in demineralised water
  • Shelf life from production 24 Month
  • Density 1.09 g/cm³
  • Density conditions at 20°C

5 l

Nearly odourless

Urea in demineralised water

x 0

Code: 5861700005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Colour Transparent
  • Smell/fragrance Nearly odourless
  • Chemical basis Urea in demineralised water
  • Shelf life from production 24 Month
  • Density 1.09 g/cm³
  • Density conditions at 20°C

10 l

Nearly odourless

Urea in demineralised water

x 0

Code: 5861700002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Density conditions at 20°C
  • Chemical basis Urea in demineralised water
  • Density 1.09 g/cm³
  • Shelf life from production 24 Month
  • Smell/fragrance Nearly odourless
  • Contents 10 l

210 l

Nearly odourless

Urea in demineralised water

x 0

Code: 5861700003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Urea in demineralised water
  • Contents 210 l
  • Smell/fragrance Nearly odourless
  • Density 1.09 g/cm³
  • Shelf life from production 24 Month
  • Density conditions at 20°C

32.5% watery solution to reduce nitric oxide emissions

This make it possible to fulfil Euro 4, Euro 5 and Euro 6 standards (for passenger vehicles).

Meets ISO 22241-1 standards

Manufacturer's authorisation for art. no. 5861700001 (1.89-litre bottle)

  • Mercedes Benz, A 000 583 0107
  • BMW Group, 83190441139
  • VW/Audi, G 052 910 A2
  • Mazda, 0000-AD-002

Clean application

  • Via a special adapter for the 1.89-litre bottle
  • By means of a spout or an adapter hose for the canister

Notice

Avoid contact with skin and paint.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart