Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diesel stabiliser

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Brown
  • Density conditions: at 20°C
  • Shelf life from production: 60 Month
  • Min. flashing point: 63 °C
  • Chemical basis: Biocide, detergent
  • Density: 0.895 g/cm³

Contents

Chemical basis

Shelf life from production

Code

Package / Quantity

Price (AMD)

1 l

Biocide, detergent

60 Month

x 0

Code: 5861004001

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Contents 1 l
  • Colour Brown
  • Chemical basis Biocide, detergent
  • Shelf life from production 60 Month
  • Density 0.895 g/cm³
  • Density conditions at 20°C
  • Min. flashing point 63 °C

5 l

Biocide, detergent

60 Month

x 0

Code: 5861004005

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Contents 5 l
  • Colour Brown
  • Chemical basis Biocide, detergent
  • Shelf life from production 60 Month
  • Density 0.895 g/cm³
  • Density conditions at 20°C
  • Min. flashing point 63 °C

20 l

Biocide, detergent

60 Month

x 0

Code: 5861004020

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Contents 20 l
  • Colour Brown
  • Chemical basis Biocide, detergent
  • Shelf life from production 60 Month
  • Density 0.895 g/cm³
  • Density conditions at 20°C
  • Min. flashing point 63 °C
Specification

Prevents bacterial growth

Ensures functionality

Fights existing acute bacterial contamination

  • Neutralises acids forming due to growth of microbes
  • Decontaminates fuel systems already affected
  • Restores functional reliability

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart