Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Jigsaw blade, wood

Log in to see price

+374(0) 60 708807

Tecnical Description

Working length

Teeth spacing

Min./max teeth spacing

Material to be processed

Code

Package / Quantity

Price (AMD)

75 mm

4-5,2 mm

Wood

x 0

Code: 060811590

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing
  • Min./max teeth spacing 4-5,2 mm
  • Material to be processed Wood

75 mm

4-5,2 mm

Wood

x 0

Code: 0608115900

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing
  • Min./max teeth spacing 4-5,2 mm
  • Material to be processed Wood

75 mm

4-5,2 mm

Wood

x 0

Code: 060811591

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing
  • Min./max teeth spacing 4-5,2 mm
  • Material to be processed Wood

75 mm

4-5,2 mm

Wood

x 0

Code: 0608115910

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing
  • Min./max teeth spacing 4-5,2 mm
  • Material to be processed Wood

75 mm

2,5-2,5 mm

Wood

x 0

Code: 060811592

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing
  • Min./max teeth spacing 2,5-2,5 mm
  • Material to be processed Wood

75 mm

4-5,2 mm

Wood

x 0

Code: 0608116100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing
  • Min./max teeth spacing 4-5,2 mm
  • Material to be processed Wood

66 mm

1,9-2,3 mm

Wood

x 0

Code: 0608116102

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 66 mm
  • Teeth spacing
  • Min./max teeth spacing 1,9-2,3 mm
  • Material to be processed Wood

90 mm

2-3 mm

Wood

x 0

Code: 0608116235

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 90 mm
  • Teeth spacing
  • Min./max teeth spacing 2-3 mm
  • Material to be processed Wood

90 mm

2-3 mm

Wood

x 0

Code: 0608116234

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Working length 90 mm
  • Teeth spacing
  • Min./max teeth spacing 2-3 mm
  • Material to be processed Wood

75 mm

4-5,2 mm

Wood

x 0

Code: 061507540

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing
  • Min./max teeth spacing 4-5,2 mm
  • Material to be processed Wood

Code: 061511833

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 108 mm
  • Teeth spacing 3.3 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116113

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Teeth spacing 4 mm
  • Working length 75 mm
  • Material to be processed Wood

Code: 0608115540

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 155 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 060811589

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 90 mm
  • Teeth spacing 3 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116080

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 63 mm
  • Teeth spacing 3 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116081

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 63 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116086

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116099

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing 3 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116103

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 57 mm
  • Teeth spacing 2 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116112

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Teeth spacing 1.3 mm
  • Working length 57 mm
  • Material to be processed Wood

Code: 060811690

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 72 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 060811691

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 72 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 060811791

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 104 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 060811891

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 126 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608116111

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material to be processed Wood
  • Teeth spacing 2.5 mm
  • Working length 75 mm

Code: 061507525

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing 2.5 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Code: 0608817203

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 220 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed

Code: 061517540

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Working length 75 mm
  • Teeth spacing 4 mm
  • Min./max teeth spacing
  • Material to be processed Wood

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes

 

High-performance saw blade

High cutting performance and long service life

 

Colour coding system

The four clearly distinguished colours mean that the right jigsaw blade for the task is always close at hand

 

Exactly the right jigsaw blade for every application

Three application-optimised quality levels

Outstanding cutting results

Optimum combination of construction material, tooth pitch and saw blade.

Notice

  • High mechanical and thermal loads reduce the service life of the blade
  • Cooling lengthens the service life of jigsaw blades

Related products

LAST VIEWED

Added to cart