Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Grinding Wheel Blue

Log in to see price

+374(0) 60 708807

Tecnical Description

Dia. x thickn.

Hole

Max. rpm

Code

Package / Quantity

Price (AMD)

125 × 6.0 mm

22.23 mm

12,250 rpm

x 10

Code: 0669260126

Product information

Catalogue page as PDF 1

Tecnical Description

  • Hole 22.23 mm
  • Dia. x thickn. 125 × 6.0 mm
  • Max. rpm 12,250 rpm

230 × 7.0 mm

22.23 mm

6,650 rpm

x 10

Code: 0669260237

Product information

Catalogue page as PDF 1

Tecnical Description

  • Dia. x thickn. 230 × 7.0 mm
  • Hole 22.23 mm
  • Max. rpm 6,650 rpm

Code:

Tecnical Description

  • Dia. x thickn.
  • Hole
  • Max. rpm

Code:

Tecnical Description

  • Dia. x thickn.
  • Hole
  • Max. rpm

Code:

Tecnical Description

  • Dia. x thickn.
  • Hole
  • Max. rpm

Code:

Tecnical Description

  • Dia. x thickn.
  • Hole
  • Max. rpm

Code:

Tecnical Description

  • Dia. x thickn.
  • Hole
  • Max. rpm

Code:

Tecnical Description

  • Dia. x thickn.
  • Hole
  • Max. rpm

Grinding Wheel Blue for steel

High-performance standard wheel with excellent performance values.

Related products

LAST VIEWED

Added to cart