Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Snow shovel

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Wood
  • Material of the handle : Wood
  • Width: 350 mm
  • Length: 500 mm

Material

Material of the handle

Width

Length

Code

Package / Quantity

Price (AMD)

Wood

Wood

350 mm

500 mm

x 1

Code: 09939431

Tecnical Description

  • Material of the handle Wood
  • Width 350 mm
  • Material Wood
  • Length 500 mm

Wooden snow shovel with steel edge

  • Including handle
  • Wooden shovel with steel edge

Related products

LAST VIEWED

Added to cart