Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Line routing duct Mini

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length of duct: 2 m
  • Flammability: Flame-retardant, self-extinguishing
  • Material: Polyvinyl chloride - PVC hard

Height

Width

Colour

Length of duct

Code

Package / Quantity

Price (AMD)

14.5 mm

15 mm

Pure white RAL 9010

2 m

x 2

Code: 097361515

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing
  • Length of duct 2 m
  • Colour Pure white RAL 9010
  • Width 15 mm
  • Height 14.5 mm

10 mm

15 mm

Pure white RAL 9010

2 m

x 0

Code: 097361015

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 10 mm
  • Width 15 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing

14.5 mm

15 mm

Light grey RAL 7035

2 m

x 0

Code: 0973615151

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 14.5 mm
  • Width 15 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing

16 mm

30 mm

Pure white RAL 9010

2 m

x 2

Code: 097361530

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 16 mm
  • Width 30 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing

18.5 mm

18.5 mm

Pure white RAL 9010

2 m

x 0

Code: 097362020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 18.5 mm
  • Width 18.5 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing

18.5 mm

18.5 mm

Light grey RAL 7035

2 m

x 0

Code: 0973620201

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 18.5 mm
  • Width 18.5 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing

10 mm

10 mm

Pure white RAL 9010

2 m

x 0

Code: 097361010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 10 mm
  • Width 10 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing

16 mm

30 mm

Light grey RAL 7035

2 m

x 0

Code: 0973615301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 16 mm
  • Width 30 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing
Specification

With single-row base holes and cover

Related products

LAST VIEWED

Added to cart