Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Line routing duct, LFK

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: PVC - Polyvinyl chloride
  • Length of duct: 2 m
  • Flammability: Flame-retardant, self-extinguishing

Height

Width

Colour

Length of duct

Code

Package / Quantity

Price (AMD)

25 mm

25 mm

Pure white RAL 9010

2 m

x 0

Code: 097362525

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 25 mm
  • Width 25 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

27 mm

40 mm

Light grey RAL 7035

2 m

x 0

Code: 0973625401

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 27 mm
  • Width 40 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

27 mm

40 mm

Pure white RAL 9010

2 m

x 2

Code: 097362540

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Colour Pure white RAL 9010
  • Height 27 mm
  • Width 40 mm
  • Flammability Flame-retardant, self-extinguishing

25 mm

25 mm

Light grey RAL 7035

2 m

x 0

Code: 0973625251

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 25 mm
  • Width 25 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

30 mm

30.3 mm

Light grey RAL 7035

2 m

x 0

Code: 0973630301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 30 mm
  • Width 30.3 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

39 mm

40 mm

Pure white RAL 9010

2 m

x 0

Code: 097364040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 39 mm
  • Width 40 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

40 mm

57 mm

Pure white RAL 9010

2 m

x 2

Code: 097364060

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length of duct 2 m
  • Flammability Flame-retardant, self-extinguishing
  • Width 57 mm
  • Material PVC - Polyvinyl chloride
  • Height 40 mm
  • Colour Pure white RAL 9010

39 mm

40 mm

Light grey RAL 7035

2 m

x 0

Code: 0973640401

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 39 mm
  • Width 40 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

40 mm

57 mm

Light grey RAL 7035

2 m

x 0

Code: 0973640601

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 40 mm
  • Width 57 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

60 mm

57 mm

Pure white RAL 9010

2 m

x 0

Code: 097366060

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 60 mm
  • Width 57 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

Code: 0973660601

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 60 mm
  • Width 57 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

Code: 097366090

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 60 mm
  • Width 90 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

Code: 097363030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 30 mm
  • Width 30.3 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

Code: 0973660901

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 60 mm
  • Width 90 mm
  • Colour Light grey RAL 7035
  • Length of duct 2 m
  • Material PVC - Polyvinyl chloride
  • Flammability Flame-retardant, self-extinguishing

From LFK 40 x 60 including 4 retaining clamps (per 2 m duct)

Base holes single row up to LFK 40 x 40, double row from LFK 40 x 60

From LFK 60 x 60 with a continuous mounting rail

for mounting separating rails

Related products

LAST VIEWED

Added to cart