Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Line routing duct Mini-Clip

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 7 mm
  • Width: 12 mm
  • Colour: Pure white RAL 9010
  • Length of duct: 2 m
  • Flammability: Flame-retardant, self-extinguishing
  • Material: Polyvinyl chloride - PVC hard

Height

Width

Colour

Length of duct

Code

Package / Quantity

Price (AMD)

7 mm

12 mm

Pure white RAL 9010

2 m

x 0

Code: 097360712

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 7 mm
  • Width 12 mm
  • Colour Pure white RAL 9010
  • Length of duct 2 m
  • Material Polyvinyl chloride - PVC hard
  • Flammability Flame-retardant, self-extinguishing
Specification

With double-sided adhesive tape and film hinge cover

Related products

LAST VIEWED

Added to cart