Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Paint spray, matt

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Max. temperature resistance: 80 °C
  • Contents: 400 ml
  • Chemical basis: Nitroalkydale
  • Min. flashing point: -4 °C
  • Dust-drying time: 10 min
  • Min./max. spraying distance: 20-25 cm
  • Min. spraying distance: 20 cm
  • Max. spraying distance: 25 cm
  • Dry to the touch after: 20 min
  • Shelf life from production: 36 Month
  • Min. processing temperature for can: 20 °C
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • Min. flash-off time: 5 min
  • Free from heavy metals: Yes
  • Weight of content: 300 g
  • Gloss level: Gloss
  • Density: 0.75 g/cm³
  • Version: Round nozzle

CFC (fuel gas) free

Contents

Weight of content

Code

Package / Quantity

Price (AMD)

400 ml

300 g

x 0

Code: 0893326031

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Bronze green RAL 6031
  • CFC (fuel gas) free
  • Contents 400 ml
  • Weight of content 300 g
  • Chemical basis Nitroalkydale
  • Gloss level Gloss
  • Max. temperature resistance 80 °C
  • Density 0.75 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • Min. flash-off time 5 min
  • Version Round nozzle
  • Free from heavy metals Yes

Yes

400 ml

300 g

x 1

Code: 0893329005

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Dry to the touch after 20 min
  • Min. processing temperature for can 20 °C
  • Shelf life from production 36 Month
  • Weight of content 300 g
  • Contents 400 ml
  • Gloss level Gloss
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Max. spraying distance 25 cm
  • Version Round nozzle
  • Max. temperature resistance 80 °C
  • Chemical basis Nitroalkydale
  • Free from heavy metals Yes
  • Conditions for drying time at 20°C
  • Dust-drying time 10 min
  • Min. spraying distance 20 cm
  • Min. flash-off time 5 min
  • CFC (fuel gas) free Yes
  • Min./max. spraying distance 20-25 cm
  • Density 0.75 g/cm³
  • Min. flashing point -4 °C

Yes

400 ml

300 g

x 0

Code: 0893326014

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Colour Yellow olive (NATO green) RAL 6014
  • CFC (fuel gas) free Yes
  • Contents 400 ml
  • Weight of content 300 g
  • Chemical basis Nitroalkydale
  • Gloss level Gloss
  • Max. temperature resistance 80 °C
  • Density 0.75 g/cm³
  • Min. flashing point -4 °C
  • Dust-drying time 10 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 cm
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • Min. flash-off time 5 min
  • Version Round nozzle
  • Free from heavy metals Yes

Related products

Added to cart