Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Dull matt paint spray

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Density conditions: at 20°C
  • CFC (fuel gas) free: Yes
  • Container: Can
  • Contents: 400 ml
  • Chemical basis: Nitroalkydale
  • Dust-drying time: 10 min
  • Min. spraying distance: 20 cm
  • Dry to the touch after: 20 min
  • Shelf life from production: 36 Month
  • Min. processing temperature for can: 20 °C
  • Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time: at 20°C
  • Min. flash-off time: 5 min
  • Free from heavy metals: Yes
  • Propellant: Butane, Propane
  • Density: 0.85 g/cm³
  • Conditions for dust-drying time: at 20°C, 50% relative humidity
  • Min. grip strength: 60 min
  • Max. spraying distance: 25 mm
  • Gloss level: Dull gloss
  • Min./max. spraying distance: 200-25 mm

Contents

Chemical basis

Propellant

Gloss level

Code

Package / Quantity

Price (AMD)

400 ml

Nitroalkydale

Butane, Propane

Dull gloss

x 0

Code: 0893332

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 400 ml
  • Chemical basis Nitroalkydale
  • Propellant Butane, Propane
  • Gloss level Dull gloss
  • Density 0.85 g/cm³
  • Density conditions at 20°C
  • Dust-drying time 10 min
  • Min./max. spraying distance 200-25 mm
  • Min. spraying distance 20 cm
  • Max. spraying distance 25 mm
  • Conditions for dust-drying time at 20°C, 50% relative humidity
  • Dry to the touch after 20 min
  • Shelf life from production 36 Month
  • Min. processing temperature for can 20 °C
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Conditions for drying time at 20°C
  • Min. grip strength 60 min
  • Min. flash-off time 5 min
  • Container Can
  • Free from heavy metals Yes
  • CFC (fuel gas) free Yes
Specification

Durable nitro-alkydal quality at a high technical level

  • Quick-drying
  • High gloss
  • Easy to apply

Can be painted over all common primers, filler products, and paint types

Wide range of uses, e.g.

Commercial vehicles

Bodywork

Heaters/radiators

Window construction

Steel construction, etc.

Quick-drying paint resin

Does not contain heavy metals

Drying time at 20u00b0C

  • Dust-dry
  • Touch-dry
  • Dry to handle

Storage temperature +15u00b0C to +u200925u00b0C and up to 60u2009% rel. humidity

Optimum processing temperature + 20 u00b0C

Notice

To be ordered in quantities of 12 cans or more

It is essential to specify the colour shade and colour no. in the item-specific text

Delivery time 3 days from date of order

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart