Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diesel combustion chamber cleaner

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Brown
  • Contents: 300 ml
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Chemical basis: Hydrocarbon
  • Min. flashing point: 62 °C
  • Smell/fragrance: Aromatic
  • Density: 0.839 g/cm³

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

300 ml

Aromatic

Hydrocarbon

x 0

Code: 5861012300

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Contents 300 ml
  • Colour Brown
  • Smell/fragrance Aromatic
  • Chemical basis Hydrocarbon
  • Shelf life from production 24 Month
  • Density 0.839 g/cm³
  • Density conditions at 20°C
  • Min. flashing point 62 °C
Specification

Cleans the fuel system, the combustion area and the injection system

  • Fuel consumption is thus optimised
  • Improves emission figures

Loosens deposits, oil carbon and soot

  • Reduces emissions figures
  • Use prior to emissions tests (ASU)

Restores the engine's full power

Optimises fuel consumption

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart