Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sandpaper, waterproof

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of abrasive medium: Silicon carbide
  • Length x width: 280 x 230 mm
  • Scattering: Close scattering
  • Adhesive base: Synthetic resin

Grid size

Backing material

Length x width

Material of abrasive medium

Code

Package / Quantity

Price (AMD)

P220

B-weight paper

280 x 230 mm

Silicon carbide

x 50

Code: 058411 220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Adhesive base Synthetic resin
  • Grid size P220

P180

B-weight paper

280 x 230 mm

Silicon carbide

x 50

Code: 058411 180

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length x width 280 x 230 mm
  • Adhesive base Synthetic resin
  • Scattering Close scattering
  • Backing material B-weight paper
  • Grid size P180
  • Material of abrasive medium Silicon carbide

P120

C-weight paper

280 x 230 mm

Silicon carbide

x 50

Code: 058411 120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length x width 280 x 230 mm
  • Adhesive base Synthetic resin
  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Backing material C-weight paper
  • Grid size P120

P280

B-weight paper

280 x 230 mm

Silicon carbide

x 0

Code: 058411 280

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size P280
  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Adhesive base Synthetic resin

P240

B-weight paper

280 x 230 mm

Silicon carbide

x 0

Code: 058411 240

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size P240
  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Adhesive base Synthetic resin

P320

B-weight paper

280 x 230 mm

Silicon carbide

x 0

Code: 058411 320

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size P320
  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Adhesive base Synthetic resin

P360

B-weight paper

280 x 230 mm

Silicon carbide

x 50

Code: 058411 360

Product information

Catalogue page as PDF 1

Tecnical Description

  • Scattering Close scattering
  • Backing material B-weight paper
  • Material of abrasive medium Silicon carbide
  • Length x width 280 x 230 mm
  • Grid size P360
  • Adhesive base Synthetic resin

P600

B-weight paper

280 x 230 mm

Silicon carbide

x 50

Code: 058411 600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Adhesive base Synthetic resin
  • Grid size P600

P60

C-weight paper

280 x 230 mm

Silicon carbide

x 0

Code: 058411 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size P60
  • Backing material C-weight paper
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Adhesive base Synthetic resin

P80

C-weight paper

280 x 230 mm

Silicon carbide

x 50

Code: 058411 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of abrasive medium Silicon carbide
  • Backing material C-weight paper
  • Adhesive base Synthetic resin
  • Scattering Close scattering
  • Grid size P80
  • Length x width 280 x 230 mm

Code: 058411 800

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Adhesive base Synthetic resin
  • Material of abrasive medium Silicon carbide
  • Grid size P800
  • Scattering Close scattering

Code: 058411 150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size P150
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide
  • Adhesive base Synthetic resin
  • Scattering Close scattering
  • Backing material C-weight paper

Code: 058411 400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Scattering Close scattering
  • Backing material B-weight paper
  • Material of abrasive medium Silicon carbide
  • Length x width 280 x 230 mm
  • Grid size P400
  • Adhesive base Synthetic resin

Code: 058411 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Backing material C-weight paper
  • Grid size P100
  • Scattering Close scattering
  • Adhesive base Synthetic resin
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide

Code: 058411 500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size P500
  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Adhesive base Synthetic resin

Code: 0584111200

Product information

Catalogue page as PDF 1

Tecnical Description

  • Scattering Close scattering
  • Length x width 280 x 230 mm
  • Material of abrasive medium Silicon carbide
  • Grid size P1200
  • Backing material B-weight paper
  • Adhesive base Synthetic resin

Code: 0584112000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size P2000
  • Backing material B-weight paper
  • Scattering Close scattering
  • Material of abrasive medium Silicon carbide
  • Length x width 280 x 230 mm
  • Adhesive base Synthetic resin

Code: 0584111000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of abrasive medium Silicon carbide
  • Scattering Close scattering
  • Backing material B-weight paper
  • Length x width 280 x 230 mm
  • Adhesive base Synthetic resin
  • Grid size P1000

Specification

  • Can be used without soaking, extremely flexible grain carrier
  • Sharply contoured working
  • Outstanding finish
  • Excellent contact with the material and optimum grip
  • First-rate initial and long-term grinding performance with a long service life
  • Dense scattering

Related products

LAST VIEWED

Added to cart