Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Mini test tips for test leads

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Connecting socket diameter: 4 mm
  • Max. nominal voltage: 50 V/DC

Connecting socket diameter

Max. nominal voltage

Code

Package / Quantity

Price (AMD)

4 mm

50 V/DC

x 0

Code: 0715531003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Connecting socket diameter 4 mm
  • Max. nominal voltage 50 V/DC
Specification
  • Needle-shaped test tip from spring steel, compatible with all 4-mm test leads or plug connectors
  • Ideal for making contacts on control systems, such as injection nozzles, MAP sensors, TPS sensors and weather pack connectors
  • The modular design is suitable for all 4-mm plug connectors

Related products

Added to cart