Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet lashing belt with standard ratchet

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 50 mm
  • Material: PES - Polyester
  • Min./max. temperature conditions: -40 to 100 °C
  • Shape of the hook: Double pointed hook
  • Hand force with ratchet: 50 daN
  • Norms: EN 12195-2

Permitted tensile force LC in the strapping

Recommended tensile load

Pre-load

Length

Code

Package / Quantity

Price (AMD)

1000 daN

500 daN

210 daN

6 m

x 0

Code: 071392 14

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 1000 daN
  • Recommended tensile load 500 daN
  • Pre-load 210 daN
  • Length 6 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

4000 daN

2000 daN

350 daN

8 m

x 0

Code: 071392 254

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 4000 daN
  • Recommended tensile load 2000 daN
  • Pre-load 350 daN
  • Length 8 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

1000 daN

500 daN

210 daN

8 m

x 0

Code: 071392 251

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 1000 daN
  • Recommended tensile load 500 daN
  • Pre-load 210 daN
  • Length 8 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

4000 daN

2000 daN

400 daN

8 m

x 0

Code: 071391 091

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 4000 daN
  • Recommended tensile load 2000 daN
  • Pre-load 400 daN
  • Length 8 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

4000 daN

2000 daN

400 daN

8 m

x 0

Code: 071391 191

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 4000 daN
  • Recommended tensile load 2000 daN
  • Pre-load 400 daN
  • Length 8 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

4000 daN

2000 daN

400 daN

10 m

x 0

Code: 071391 19

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 4000 daN
  • Recommended tensile load 2000 daN
  • Pre-load 400 daN
  • Length 10 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

5000 daN

2500 daN

400 daN

8 m

x 0

Code: 071391 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 5000 daN
  • Recommended tensile load 2500 daN
  • Pre-load 400 daN
  • Length 8 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

5000 daN

2500 daN

400 daN

8 m

x 0

Code: 071391 205

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 5000 daN
  • Recommended tensile load 2500 daN
  • Pre-load 400 daN
  • Length 8 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

5000 daN

2500 daN

400 daN

10 m

x 0

Code: 071391 210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 5000 daN
  • Recommended tensile load 2500 daN
  • Pre-load 400 daN
  • Length 10 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

5000 daN

2500 daN

400 daN

12 m

x 0

Code: 071391 215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Permitted tensile force LC in the strapping 5000 daN
  • Recommended tensile load 2500 daN
  • Pre-load 400 daN
  • Length 12 m
  • Shape of the hook Double pointed hook
  • Width 50 mm
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C
Specification
  • Pressure ratchet
  • Application range from -40u00b0C to +100u00b0C
  • Interior label avoids premature wear
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Related products

Added to cart