Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round brushes (steel)

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Internal diameter: 22.2 mm
  • Effective width: 12 mm
  • Wire diameter: 0.5 mm

Diameter

Usable length of wire

Max. rotation speed

Internal diameter

Code

Package / Quantity

Price (AMD)

115 mm

20 mm

12500 U/min(rpm)

22.2 mm

x 0

Code: 071469 02

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. rotation speed 12500 U/min(rpm)
  • Effective width 12 mm
  • Internal diameter 22.2 mm
  • Usable length of wire 20 mm
  • Diameter 115 mm
  • Wire diameter 0.5 mm

125 mm

23 mm

8500 U/min(rpm)

22.2 mm

x 0

Code: 0714691512

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. rotation speed 8500 U/min(rpm)
  • Effective width 12 mm
  • Internal diameter 22.2 mm
  • Usable length of wire 23 mm
  • Diameter 125 mm
  • Wire diameter 0.5 mm

150 mm

32 mm

9500 U/min(rpm)

22.2 mm

x 1

Code: 071469 03

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 22.2 mm
  • Usable length of wire 32 mm
  • Max. rotation speed 9500 U/min(rpm)
  • Wire diameter 0.5 mm
  • Effective width 12 mm
  • Diameter 150 mm
  • Made from hardened steel wire, braided counter clockwise
  • Especially suited for cleaning fillet welds and welding seams due to its slim design.

Notice

Always wear safety goggles and safety gloves when working with machine brushes!

Related products

LAST VIEWED

Added to cart