Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hose clamp Mini

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Drive type: Slot
  • ROHS-compliant: Yes
  • Surface of the screw: Galvanised
  • Material of the screw: Steel
  • Surface of the clamp band: Plain
  • Material of the clamp band: Stainless steel A2
  • Material of the housing: Steel
  • Surface of the housing: Galvanised
  • Width of band: 5 mm
  • Tightening torque: 1 Nm

Min./max. grip range

Material of the clamp band

Surface of the clamp band

Material of the screw

Code

Package / Quantity

Price (AMD)

11-19 mm

Stainless steel A2

Plain

Steel

x 0

Code: 05419 16

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. grip range 11-19 mm
  • Material of the clamp band Stainless steel A2
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Steel
  • Surface of the housing Galvanised
  • Width of band 5 mm
  • Drive type Slot
  • Tightening torque 1 Nm
  • ROHS-compliant Yes

7-11 mm

Stainless steel A2

Plain

Steel

x 0

Code: 05417 11

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. grip range 7-11 mm
  • Material of the clamp band Stainless steel A2
  • Surface of the clamp band Plain
  • Material of the screw Steel
  • Surface of the screw Galvanised
  • Material of the housing Steel
  • Surface of the housing Galvanised
  • Width of band 5 mm
  • Drive type Slot
  • Tightening torque 1 Nm
  • ROHS-compliant Yes
Application

Retainer and fastener

Related products

LAST VIEWED

Added to cart