Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Anti-dust and mount profile

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Colour: Transparent
  • Length: 2500 mm

Material

Length

Code

Package / Quantity

Price (AMD)

Plastic

2500 mm

x 0

Code: 0684575418

Tecnical Description

  • Material Plastic
  • Colour Transparent
  • Length 2500 mm
Specification

Material: plastic

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart