Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Carriage

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Required number with 2 elements: 4 PCS
  • Required number with 3 elements: 6 PCS

Material

Surface

Required number with 2 elements

Required number with 3 elements

Code

Package / Quantity

Price (AMD)

Zamak

Nickel-plated

4 PCS

6 PCS

x 1

Code: 0684700606

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Required number with 3 elements 6 PCS
  • Material Zamak
  • Required number with 2 elements 4 PCS
  • Surface Nickel-plated

For sliding door fitting RSB 40 inset and RSB 40 combifront


Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart