Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sliding door shell-type handle

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Brass
  • Length: 125 mm
  • Gloss level: Gloss
  • Surface: Chrome-plated
  • DIN direction: DIN R/L
  • Type of assembly: For embedding
  • Suitable for: Sliding wooden doors
  • Number of mounting points: 2-point
  • Version: Without perforation
  • Width: 39 mm
  • Hole distance (vertical): 104.5 mm
  • Diameter of hole: 3 mm

Material

Surface

Gloss level

Version

Code

Package / Quantity

Price (AMD)

Brass

Chrome-plated

Gloss

Without perforation

x 0

Code: 068619140

Tecnical Description

  • Material Brass
  • Surface Chrome-plated
  • Gloss level Gloss
  • Version Without perforation
  • Length 125 mm
  • Width 39 mm
  • Type of assembly For embedding
  • Suitable for Sliding wooden doors
  • DIN direction DIN R/L
  • Number of mounting points 2-point
  • Hole distance (vertical) 104.5 mm
  • Diameter of hole 3 mm
Specification

Titanium coating ensures best-possible protection of surface from environmental influences and wear.

We recommend attaching the shell-type handle to the plastic base rosette at two points in neutral silicon.

For embedding on interior sliding doors.

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart